Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 6 ft Overall L

  • Mfr # 2209_72_0

  • Zoro # G203045416


product price: $40.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
0.375 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2209_72_0
Zoro #
G203045416
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
0.375 in
Length
72 in
Width Tolerance
-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Width
3/8 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
316
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
200 min BHN; 95 min HRB
Type
Corrosion Resistant
Thickness Tolerance
-0.003 in
Item
Stainless Steel Square Bar
Metal Fabrication Process
Cold-Rolled
Typical Tensile Strength (PSI)
85,000 psi
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
BHN; Rockwell
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Maximum Temperature
1,700 Degrees F
Yield Strength
37,000 psi
System of Measurement
Inch
Brinell Hardness
210 BHN
Minimum Temperature
Not Available
Mechanical Finish
Mill
Shape
Square
Fabrication
Cold Rolled
Tensile Strength
82 ksi
Resistance Properties
Corrosion-Resistant

Description

Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.375 in, Width 0.375 in, Length 72 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.003 in, Width Tolerance +0.000/-0.003 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.