Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 6 ft Overall L

  • Mfr # 2212_72_0

  • Zoro # G003045036


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.75 in
Width
0.75 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2212_72_0
Zoro #
G003045036
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
0.75 in
Length
72 in
Width Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Overall Width
3/4 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
316
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
200 min BHN; 95 min HRB
Type
Corrosion Resistant
Metal Fabrication Process
Cold-Rolled
Item
Stainless Steel Square Bar
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
-0.004 in
Typical Tensile Strength (PSI)
85,000 psi
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Yield Strength
37,000 psi
Appearance
Metallic
Minimum Temperature
Not Available
Rockwell Hardness
95 HRB
Tensile Strength
82 ksi
Mechanical Finish
Mill
Heat Treatment
Annealed
Maximum Temperature
1,700 Degrees F
System of Measurement
Inch
Brinell Hardness
210 BHN
Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.75 in, Width 0.75 in, Length 72 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.004 in, Width Tolerance +0.000/-0.004 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.