Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 6 ft Overall L

  • Mfr # 2215_72_0

  • Zoro # G203044785


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1.25 in
Width
1.25 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2215_72_0
Zoro #
G203044785
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
1.25 in
Length
72 in
Width Tolerance
-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Width
1 1/4 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
316
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
200 min BHN; 95 min HRB
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
BHN; Rockwell
Item
Stainless Steel Square Bar
Thickness Tolerance
-0.006 in
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
35,000 psi
Appearance
Metallic
Maximum Temperature
1,700 Degrees F
Yield Strength
37,000 psi
Material Grade
316
Heat Treatable
Not Heat Treatable
Brinell Hardness
210 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Square
Heat Treatment
Annealed
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Fabrication
Cold Rolled
Tensile Strength
82 ksi
Minimum Temperature
Not Available
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Overall Width, Width Tolerance -0.006 in, 1.25 in Thickness, Thickness Tolerance -0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.