Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 6in Overall L

  • Mfr # 6s1.5-6

  • Zoro # G303044791


product price: $55.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1.5 in
Width
1.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6s1.5-6
Zoro #
G303044791
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
1.5 in
Length
6 in
Width Tolerance
-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
1 1/2 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
316
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
200 min BHN; 95 min HRB
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Cold-Rolled
Item
Stainless Steel Square Bar
Thickness Tolerance
-0.006 in
Hardness Scale
BHN; Rockwell
Typical Tensile Strength (PSI)
85,000 psi
Shape
Square
Maximum Temperature
1,700 Degrees F
Appearance
Metallic
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Minimum Temperature
Not Available
Tensile Strength
79,800 psi
Mechanical Finish
Mill
Material Grade
316
Rockwell Hardness
80 HRB
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
149 BHN
Heat Treatment
Annealed
System of Measurement
Inch
Yield Strength
34,800 psi
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant

Description

Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.5 in, Width 1.5 in, Length 6 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +0.000/-0.006 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.