Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 6in Overall L

  • Mfr # 6s.375-6

  • Zoro # G503045383


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
0.375 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6s.375-6
Zoro #
G503045383
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
0.375 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.003 in
Overall Width
3/8 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
316
Standards
AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
200 min BHN; 95 min HRB
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
BHN; Rockwell
Metal Fabrication Process
Cold-Rolled
Item
Stainless Steel Square Bar
Thickness Tolerance
-0.003 in
Typical Tensile Strength (PSI)
85,000 psi
Mechanical Finish
Mill
Shape
Square
Heat Treatable
Not Heat Treatable
Tensile Strength
79,800 psi
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Appearance
Metallic
Rockwell Hardness
80 HRB
Minimum Temperature
Not Available
Material Grade
316
Brinell Hardness
149 BHN
Maximum Temperature
1,700 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
34,800 psi
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3/8 in Overall Width, Width Tolerance -0.003 in, 0.375 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.