Shop ZORO SELECT

Square Bottle, Wide, 16 Oz, HDPE, PK6

  • Mfr # F10904-0500
  • Zoro # G4684154

product price: 
$
64.29
/pk 6, $10.72/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
16 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10904-0500
Zoro #
G4684154
UPC #
-
Country of Origin
Germany

Dimensions

Height
158mm
Labware Height - English
6.22 in
Labware Height - Metric
158 mm
Width
75mm
Depth
75mm
Labware Width - Metric
75 mm
Labware Depth - Metric
75 mm
Screw Closure Size
43 mm
Minimum Screw Closure Size
43 mm
Overall Width - Metric
75 mm
Overall Height - Metric
158 mm
Overall Depth - Metric
75 mm
Neck Inside Diameter - Metric
34 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
16 oz.
Labware Nominal Capacity - English
16 oz
Special Features
Tamper-Proof, Tear-Lock Closures
Labware Closure Color
Blue
Labware Nominal Capacity - Metric
500 mL
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Labware Body Color
White
Pre-Cleaned
None
Bottle/Jar Shape
Square
Bottle/Jar Type
Sampling
Labware Clarity
Opaque
Graduation Range
Not Specified
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Tamper Evident
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Standards
FDA
Nominal Capacity - English
16 oz
Closure Included
Yes
Capacity - English
16.9 fl oz
Clarity
Opaque
Nominal Capacity - Metric
500 mL
Bottle Type
Sampling
Capacity - Metric
500 mL
Closure Color
Blue
Closure Type
Tamper Evident
Graduated
No
Body Color
White
Body Material
Polypropylene
Closure Liner Design
PolyCone
Numbers of Bottles Included
6
Basic Material
Plastic
Closure Liner Material
Polyethylene
Individually Wrapped
Not Individually Wrapped

Description

Sampling Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 158 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.