Zoro Homepage

Square Bottle, Wide Mouth Bottle, 1.05 gal

  • Mfr # 49H023

  • Zoro # G6111077


product price: $23.89
/ea

Key Features

Autoclavable
No
Capacity - Metric
3.97 L
Capacity - English
1.05 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H023
Zoro #
G6111077
UPC #
190735558775
Country of Origin
India

Dimensions

Labware Height - English
11-13/16 in
Overall Width - Metric
146 mm
Overall Height - Metric
300.03 mm
Labware Width - English
5.78 in
Labware Depth - English
5.78 in
Screw Closure Size
100mm
Body Diameter
100 mm
Overall Depth - Metric
146.8 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
3.97 L
Capacity - English
1.05 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Blow Molded
Body Color
White
Clarity
Opaque
Features
Chemical Resistant
Includes Closure
Yes
Type
Wide Mouth Bottle
For Use With
Liquids
Brim Capacity
1.21 gal
Shape
Square
Closure Material
Polypropylene
Nominal Capacity - English
1.21 gal
Nominal Capacity - Metric
4.58 L
Basic Material
Plastic

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 100 mm, Capacity - Metric 3.97 L, Capacity - English 1.05 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 146 mm, Overall Height - Metric 300.03 mm, Body Color White, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 1.21 gal, Overall Depth - Metric 146.8 mm, Features Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.