Square, Copper, 110, 1/2 x 1/2 In, 1 Ft L

  • Mfr # CS.5-12
  • Zoro # G2117062
product price: 
$
24.39
/ea
Sold in multiples of 12 for $292.68

Key Features

Material
Copper
Alloy Type
110
Thickness
0.5 in
Finish
Mill
Temper
O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS.5-12
Zoro #
G2117062
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
1/2 in
Length
12 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.012 in
Overall Length
12 in
Overall Width
1/2 in
Wire Rope Length
12 in

Details

Material
Copper
Alloy Type
110
Finish
Mill
Temper
O
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Typical Hardness
B66
Type
General Purpose
Typical Yield Strength (PSI)
44,000 psi
Item
110 Copper Square Bar
Typical Tensile Strength (PSI)
48,000 psi
Hardness Scale
Rb
Thickness Tolerance
+/-0.005 in
Heat Treatable
Yes
Yield Strength
44,000 psi
Fabrication
Cold Finished
Maximum Temperature
1,600 Degrees F
Minimum Temperature
1,400 Degrees F
Material Grade
110
Tensile Strength
48,000 psi
System of Measurement
Inch
Shape
Square Bar
Heat Treatment
Annealed
Rockwell Hardness
B66
Mechanical Finish
Mill
Shell Material
Copper

Description

110 Copper Square Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.