Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, Copper, 110, 3/8 x 3/8 In, 3 Ft L

  • Mfr # CS.375-36

  • Zoro # G2927075


product price: $29.89
/ea

Key Features

Material
Copper
Alloy Type
110
Thickness
0.375 in
Finish
Mill
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS.375-36
Zoro #
G2927075
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
3/8 in
Length
3 ft
Length Tolerance
+/-1 in
Width Tolerance
+/-0.012 in
Overall Width
3/8 in
Overall Length
36 in

Details

Material
Copper
Alloy Type
110
Finish
Mill
Temper
O
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Typical Hardness
B66
Type
General Purpose
Hardness Scale
Rb
Thickness Tolerance
+/-0.005 in
Typical Yield Strength (PSI)
44,000 psi
Typical Tensile Strength (PSI)
48,000 psi
Item
110 Copper Square Bar
Fabrication
Cold Finished
System of Measurement
Inch
Maximum Temperature
1,600 Degrees F
Minimum Temperature
1,400 Degrees F
Material Grade
110
Shape
Square Bar
Mechanical Finish
Mill
Rockwell Hardness
B66
Tensile Strength
48,000 psi
Heat Treatable
Yes
Heat Treatment
Annealed
Yield Strength
44,000 psi

Description

110 Copper Square Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.375 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-1 in, Maximum Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.