Square Drive Deck Screw, #10 x 1 1/4 in, Stainless Steel, Flat Head, Square Drive, 100 PK

  • Mfr # 1-SQD-10-125

  • Zoro # G116466018


product price:  $9.79
/pk 100, $0.10/ea

Key Features

Flat Head
Square Drive
Minimum Thread Length
53/64 in
Threads per Inch
8
Application
Composite Decking
Maximum Head Height
3/16 in
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-10-125
Zoro #
G116466018
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
53/64 in
Maximum Head Height
3/16 in
Screw Size
#10
Overall Length
1 1/4 in
Maximum Drill Bit Size
3/32 in
Maximum Head Width
11/32 in
Fastener Length
1 1/4 in
Drive Size
#2

Details

Threads per Inch
8
Application
Composite Decking
Head Type
Flat
Item
Square Drive Deck Screw
Material
Stainless Steel
Type
Wood Screw
Thread Style
Partially Threaded
Tip Type
Pointed
Drive
Square
Point Type
17
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
System of Measurement
Inch
Material Grade/Class
18-8

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 1 1/4 in, Drive Size #2, Threads per Inch 8, Thread Style Partially Threaded, Minimum Thread Length 53/64 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products