Square Drive Deck Screw, #10 x 1 5/8 in, Stainless Steel, Flat Head, Square Drive, 50 PK

  • Mfr # 32-SQD-10-162

  • Zoro # G016465791


product price:  $8.99
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.98

Key Features

Square Drive
Flat Head
Maximum Head Height
3/16 in
Maximum Head Width
11/32 in
Type
Wood Screw
Overall Length
1 5/8 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQD-10-162
Zoro #
G016465791
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Maximum Head Width
11/32 in
Overall Length
1 5/8 in
Drive Size
#2
Minimum Thread Length
1 1/8 in
Fastener Length
1 5/8 in
Screw Size
#10
Maximum Drill Bit Size
3/32 in

Details

Drive
Square
Type
Wood Screw
Item
Square Drive Deck Screw
Point Type
17
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Threads per Inch
13
Application
Composite Decking
Material Grade/Class
316
System of Measurement
Inch
Material
Stainless Steel
Tip Type
Pointed
Thread Style
Partially Threaded
Head Type
Flat

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 1 5/8 in, Drive Size #2, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 1 1/8 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products