Square Drive Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Square Drive, 100 PK

  • Mfr # 1-SQD-10-100

  • Zoro # G116466025


product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38

Key Features

Square Drive
Flat Head
Type
Wood Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Screw Size
#10
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-10-100
Zoro #
G116466025
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 in
Overall Length
1 in
Maximum Drill Bit Size
3/32 in
Maximum Head Width
11/32 in
Minimum Thread Length
21/32 in
Drive Size
#2
Maximum Head Height
3/16 in

Details

Type
Wood Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Point Type
17
System of Measurement
Inch
Drive
Square
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material
Stainless Steel
Application
Composite Decking
Item
Square Drive Deck Screw
Threads per Inch
8
Head Type
Flat
Tip Type
Pointed

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 1 in, Drive Size #2, Threads per Inch 8, Thread Style Partially Threaded, Minimum Thread Length 21/32 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.