Square Drive Deck Screw, #10 x 2 1/2 in, Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 32-SQD-10-250
Zoro # G316465774
product price:Â $12.79
/pk 50, $0.26/eaKey Features
Square Drive
Flat Head
Maximum Drill Bit Size
3/32 in
Point Type
17
Tip Type
Pointed
Minimum Thread Length
1 21/32 in
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQD-10-250
Zoro #
G316465774
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Drill Bit Size
3/32 in
Minimum Thread Length
1 21/32 in
Screw Size
#10
Maximum Head Width
11/32 in
Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Maximum Head Height
3/16 in
Drive Size
#2
Details
Point Type
17
Tip Type
Pointed
Thread Style
Partially Threaded
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material
Stainless Steel
Type
Wood Screw
Material Grade/Class
316
System of Measurement
Inch
Drive
Square
Head Type
Flat
Item
Square Drive Deck Screw
Threads per Inch
13
Application
Composite Decking
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 2 1/2 in, Drive Size #2, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 1 21/32 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.