Square Drive Deck Screw, #10 x 2 in, Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 32-SQD-10-200
Zoro # G216465799
product price: $11.89
/pk 50, $0.24/eaKey Features
Square Drive
Flat Head
Screw Size
#10
Tip Type
Pointed
Threads per Inch
13
Fastener Length
2 in
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQD-10-200
Zoro #
G216465799
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
2 in
Overall Length
2 in
Details
Tip Type
Pointed
Item
Square Drive Deck Screw
Threads per Inch
13
Thread Style
Partially Threaded
Point Type
17
Material
Stainless Steel
Drive
Square
Material Grade/Class
316
Application
Composite Decking
System of Measurement
Inch
Head Type
Flat
Type
Wood Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 2 in, Threads per Inch 13, Thread Style Partially Threaded, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.