Square Drive Deck Screw, #10 x 3 1/2 in, Stainless Steel, Flat Head, Square Drive, 25 PK

  • Mfr # 32-SQD-10-350

  • Zoro # G416465810


product price:  $9.19
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.38

Key Features

Flat Head
Square Drive
Type
Wood Screw
Point Type
17
Maximum Head Height
3/16 in
Thread Style
Partially Threaded
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQD-10-350
Zoro #
G416465810
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Overall Length
3 1/2 in
Maximum Drill Bit Size
3/32 in
Fastener Length
3 1/2 in
Minimum Thread Length
2 5/16 in
Screw Size
#10
Drive Size
#2
Maximum Head Width
11/32 in

Details

Type
Wood Screw
Point Type
17
Thread Style
Partially Threaded
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Item
Square Drive Deck Screw
Material
Stainless Steel
Threads per Inch
13
Head Type
Flat
System of Measurement
Inch
Tip Type
Pointed
Material Grade/Class
316
Application
Composite Decking
Drive
Square

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 3 1/2 in, Drive Size #2, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 2 5/16 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products