Square Drive Deck Screw, #10 x 3 3/4 in, Stainless Steel, Flat Head, Square Drive, 25 PK

  • Mfr # 1-SQD-10-375

  • Zoro # G716465909


product price:  $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38

Key Features

Flat Head
Square Drive
Point Type
17
Thread Style
Partially Threaded
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Maximum Head Width
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQD-10-375
Zoro #
G716465909
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11/32 in
Drive Size
#2
Maximum Head Height
3/16 in
Screw Size
#10
Fastener Length
3 3/4 in
Minimum Thread Length
2 15/32 in
Maximum Drill Bit Size
3/32 in
Overall Length
3 3/4 in

Details

Point Type
17
Thread Style
Partially Threaded
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Head Type
Flat
Material
Stainless Steel
Threads per Inch
8
Material Grade/Class
18-8
Drive
Square
Type
Wood Screw
Item
Square Drive Deck Screw
Tip Type
Pointed
System of Measurement
Inch

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 3 3/4 in, Drive Size #2, Threads per Inch 8, Thread Style Partially Threaded, Minimum Thread Length 2 15/32 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.