Square Drive Deck Screw, #10 x 4 in, Stainless Steel, Flat Head, Square Drive, 25 PK
Mfr # 32-SQD-10-400
Zoro # G716465817
product price:Â $10.69
/pk 25, $0.43/eaKey Features
Square Drive
Flat Head
Overall Length
4 in
Tip Type
Pointed
Point Type
17
Fastener Length
4 in
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-SQD-10-400
Zoro #
G716465817
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Fastener Length
4 in
Maximum Head Height
3/16 in
Minimum Thread Length
2 3/4 in
Drive Size
#2
Screw Size
#10
Maximum Drill Bit Size
3/32 in
Maximum Head Width
11/32 in
Details
Tip Type
Pointed
Drive
Square
Point Type
17
Thread Style
Partially Threaded
Application
Composite Decking
Material Grade/Class
316
System of Measurement
Inch
Threads per Inch
13
Head Type
Flat
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Item
Square Drive Deck Screw
Type
Wood Screw
Material
Stainless Steel
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #10, Fastener Length 4 in, Drive Size #2, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 2 3/4 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.