Square Drive Deck Screw, #12 x 2 1/2 in, Stainless Steel, Flat Head, Square Drive, 25 PK
Mfr # 1-SQD-12-250
Zoro # G916465945
product price:Â $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38
Key Features
Square Drive
Flat Head
System of Measurement
Inch
Threads per Inch
7
Point Type
17
Fastener Length
2 1/2 in
Application
Composite Decking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-SQD-12-250
Zoro #
G916465945
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 1/2 in
Drive Size
#3
Minimum Thread Length
1 21/32 in
Maximum Head Width
7/16 in
Maximum Head Height
203 in
Overall Length
2 1/2 in
Screw Size
#12
Maximum Drill Bit Size
7/64 in
Details
System of Measurement
Inch
Threads per Inch
7
Item
Square Drive Deck Screw
Point Type
17
Application
Composite Decking
Tip Type
Pointed
Drive
Square
Thread Style
Partially Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Head Type
Flat
Type
Wood Screw
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 2 1/2 in, Drive Size #3, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 1 21/32 in, Maximum Head Width 7/16 in, Maximum Head Height 203 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.