Square Drive Deck Screw, #12 x 2 in, Stainless Steel, Flat Head, Square Drive, 10 PK
Mfr # 32-SQD-12-200
Zoro # G416465797
product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77
Key Features
Flat Head
Square Drive
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Fastener Length
2 in
Application
Composite Decking
Drive Size
#3
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQD-12-200
Zoro #
G416465797
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Drive Size
#3
Maximum Head Width
7/16 in
Maximum Head Height
13/64 in
Screw Size
#12
Overall Length
2 in
Maximum Drill Bit Size
7/64 in
Minimum Thread Length
1 1/4 in
Details
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Head Type
Flat
Application
Composite Decking
Thread Style
Partially Threaded
Drive
Square
Item
Square Drive Deck Screw
Threads per Inch
11
Tip Type
Pointed
Material
Stainless Steel
Type
Wood Screw
Point Type
17
Material Grade/Class
316
System of Measurement
Inch
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 2 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1 1/4 in, Maximum Head Width 7/16 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.