Square Drive Deck Screw, #12 x 2 in, Stainless Steel, Flat Head, Square Drive, 25 PK
Mfr # 1-SQD-12-200
Zoro # G616465887
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
Key Features
Flat Head
Square Drive
Fastener Length
2 in
Type
Wood Screw
Thread Style
Partially Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-12-200
Zoro #
G616465887
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Screw Size
#12
Maximum Head Width
7/16 in
Maximum Head Height
203 in
Maximum Drill Bit Size
7/64 in
Overall Length
2 in
Drive Size
#3
Minimum Thread Length
1 1/4 in
Details
Head Type
Flat
Type
Wood Screw
Thread Style
Partially Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Drive
Square
Tip Type
Pointed
Item
Square Drive Deck Screw
Application
Composite Decking
Point Type
17
Threads per Inch
11
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 2 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1 1/4 in, Maximum Head Width 7/16 in, Maximum Head Height 203 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.