Square Drive Deck Screw, #12 x 3 in, Stainless Steel, Flat Head, Square Drive, 25 PK
Mfr # 32-SQD-12-300
Zoro # G116465837
product price:Â $10.89
/pk 25, $0.44/eaKey Features
Flat Head
Square Drive
Minimum Thread Length
1 63/64 in
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Drive Size
#3
Application
Composite Decking
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-SQD-12-300
Zoro #
G116465837
UPC #
-
Country of Origin
Multiple
Dimensions
Minimum Thread Length
1 63/64 in
Drive Size
#3
Overall Length
3 in
Screw Size
#12
Maximum Drill Bit Size
7/64 in
Fastener Length
3 in
Maximum Head Width
7/16 in
Maximum Head Height
13/64 in
Details
Item
Square Drive Deck Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Application
Composite Decking
System of Measurement
Inch
Material Grade/Class
316
Threads per Inch
11
Head Type
Flat
Material
Stainless Steel
Type
Wood Screw
Drive
Square
Tip Type
Pointed
Point Type
17
Thread Style
Partially Threaded
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 3 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1 63/64 in, Maximum Head Width 7/16 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.