Square Drive Deck Screw, #12 x 4 1/2 in, Stainless Steel, Flat Head, Square Drive, 10 PK

  • Mfr # 32-SQD-12-450

  • Zoro # G216465850


product price:  $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78

Key Features

Square Drive
Flat Head
Thread Style
Partially Threaded
Fastener Length
4 1/2 in
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Minimum Thread Length
2 31/32 in
Point Type
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-SQD-12-450
Zoro #
G216465850
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4 1/2 in
Minimum Thread Length
2 31/32 in
Screw Size
#12
Drive Size
#3
Maximum Head Width
7/16 in
Maximum Head Height
13/64 in
Overall Length
4 1/2 in
Maximum Drill Bit Size
7/64 in

Details

Thread Style
Partially Threaded
Drive
Square
Item
Square Drive Deck Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Point Type
17
Type
Wood Screw
Material
Stainless Steel
Threads per Inch
11
Application
Composite Decking
Material Grade/Class
316
System of Measurement
Inch
Tip Type
Pointed
Head Type
Flat

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 4 1/2 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 2 31/32 in, Maximum Head Width 7/16 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.