Square Drive Deck Screw, #12 x 4 in, Stainless Steel, Flat Head, Square Drive, 10 PK

  • Mfr # 1-SQD-12-400

  • Zoro # G316465934


product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87

Key Features

Flat Head
Square Drive
Minimum Thread Length
2 41/64 in
Material
Stainless Steel
Point Type
17
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-12-400
Zoro #
G316465934
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
2 41/64 in
Fastener Length
4 in
Maximum Head Height
203 in
Maximum Head Width
7/16 in
Maximum Drill Bit Size
7/64 in
Drive Size
#3
Screw Size
#12
Overall Length
4 in

Details

Head Type
Flat
Material
Stainless Steel
Point Type
17
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Threads per Inch
7
System of Measurement
Inch
Material Grade/Class
18-8
Type
Wood Screw
Application
Composite Decking
Tip Type
Pointed
Thread Style
Partially Threaded
Drive
Square
Item
Square Drive Deck Screw

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 4 in, Drive Size #3, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 2 41/64 in, Maximum Head Width 7/16 in, Maximum Head Height 203 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products