Square Drive Deck Screw, #12 x 5 1/2 in, Stainless Steel, Flat Head, Square Drive, 10 PK
Mfr # 1-SQD-12-550
Zoro # G016465937
product price:Â $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
Key Features
Flat Head
Square Drive
Point Type
17
Tip Type
Pointed
Maximum Drill Bit Size
7/64 in
Type
Wood Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-12-550
Zoro #
G016465937
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Drill Bit Size
7/64 in
Minimum Thread Length
3 11/16 in
Fastener Length
5 1/2 in
Maximum Head Width
7/16 in
Drive Size
#3
Maximum Head Height
203 in
Overall Length
5 1/2 in
Screw Size
#12
Details
Point Type
17
Tip Type
Pointed
Type
Wood Screw
Material
Stainless Steel
Thread Style
Partially Threaded
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Item
Square Drive Deck Screw
Head Type
Flat
Material Grade/Class
18-8
System of Measurement
Inch
Threads per Inch
11
Application
Composite Decking
Drive
Square
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 5 1/2 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 3 11/16 in, Maximum Head Width 7/16 in, Maximum Head Height 203 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.