Square Drive Deck Screw, #12 x 5 in, Stainless Steel, Flat Head, Square Drive, 10 PK

  • Mfr # 1-SQD-12-500

  • Zoro # G716465862


product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78

Key Features

Square Drive
Flat Head
Type
Wood Screw
Thread Style
Partially Threaded
Screw Size
#12
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-12-500
Zoro #
G716465862
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Overall Length
5 in
Fastener Length
5 in

Details

Drive
Square
Item
Square Drive Deck Screw
Type
Wood Screw
Head Type
Flat
Thread Style
Partially Threaded
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material
Stainless Steel
Point Type
17
Tip Type
Pointed
System of Measurement
Inch
Material Grade/Class
18-8

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #12, Fastener Length 5 in, Thread Style Partially Threaded, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.