Square Drive Deck Screw, #14 x 2 in, Stainless Steel, Flat Head, Square Drive, 25 PK

  • Mfr # 1-SQD-25-200

  • Zoro # G616465894


product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30

Key Features

Flat Head
Square Drive
Drive Size
#3
Overall Length
2 in
Application
Composite Decking
Material Grade/Class
18-8
Minimum Thread Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-25-200
Zoro #
G616465894
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Overall Length
2 in
Minimum Thread Length
1 1/4 in
Screw Size
#14
Maximum Head Height
1/4 in
Maximum Drill Bit Size
7/64 in
Maximum Head Width
7/16 in
Fastener Length
2 in

Details

Head Type
Flat
Application
Composite Decking
Material Grade/Class
18-8
Thread Style
Partially Threaded
Item
Square Drive Deck Screw
Threads per Inch
10
System of Measurement
Inch
Point Type
17
Material
Stainless Steel
Drive
Square
Type
Wood Screw
Tip Type
Pointed
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 2 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 1 1/4 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products