Square Drive Deck Screw, #14 x 3 1/2 in, Stainless Steel, Flat Head, Square Drive, 10 PK

  • Mfr # 1-SQD-25-350

  • Zoro # G816465922


product price:  $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38

Key Features

Square Drive
Flat Head
Drive Size
#3
Maximum Head Width
7/16 in
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Screw Size
#14
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-25-350
Zoro #
G816465922
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Maximum Head Width
7/16 in
Screw Size
#14
Minimum Thread Length
2 5/16 in
Maximum Drill Bit Size
7/64 in
Overall Length
3 1/2 in
Maximum Head Height
1/4 in
Fastener Length
3 1/2 in

Details

Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Drive
Square
Point Type
17
Item
Square Drive Deck Screw
Type
Wood Screw
Tip Type
Pointed
Head Type
Flat
System of Measurement
Inch
Application
Composite Decking
Threads per Inch
7

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 3 1/2 in, Drive Size #3, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 2 5/16 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.