Square Drive Deck Screw, #14 x 3 1/2 in, Stainless Steel, Flat Head, Square Drive, 5 PK

  • Mfr # 32-SQD-25-350

  • Zoro # G516465857


product price:  $3.69
/pk 5, $0.74/ea
Sold in multiples of 3 for $11.07

Key Features

Square Drive
Flat Head
Material Grade/Class
316
Tip Type
Pointed
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-SQD-25-350
Zoro #
G516465857
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
3 1/2 in
Overall Length
3 1/2 in

Details

Material Grade/Class
316
Tip Type
Pointed
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Thread Style
Partially Threaded
System of Measurement
Inch
Application
Composite Decking
Type
Wood Screw
Drive
Square
Material
Stainless Steel
Point Type
17
Head Type
Flat
Item
Square Drive Deck Screw

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 3 1/2 in, Thread Style Partially Threaded, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products