Square Drive Deck Screw, #14 x 4 1/2 in, Stainless Steel, Flat Head, Square Drive, 10 PK

  • Mfr # 1-SQD-25-450

  • Zoro # G516465864


product price:  $7.69
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.38

Key Features

Square Drive
Flat Head
Material
Stainless Steel
Application
Composite Decking
Maximum Head Width
7/16 in
Thread Style
Partially Threaded
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-25-450
Zoro #
G516465864
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/16 in
Overall Length
4 1/2 in
Minimum Thread Length
2 11/16 in
Screw Size
#14
Drive Size
#3
Fastener Length
4 1/2 in
Maximum Drill Bit Size
7/64 in
Maximum Head Height
1/4 in

Details

Material
Stainless Steel
Application
Composite Decking
Thread Style
Partially Threaded
Item
Square Drive Deck Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Threads per Inch
10
Drive
Square
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Flat
Point Type
17
Type
Wood Screw
Tip Type
Pointed

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 4 1/2 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 2 11/16 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.