Square Drive Deck Screw, #14 x 4 in, Stainless Steel, Flat Head, Square Drive, 10 PK

  • Mfr # 1-SQD-25-400

  • Zoro # G116465936


product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98

Key Features

Square Drive
Flat Head
Drive Size
#3
Fastener Length
4 in
Type
Wood Screw
Tip Type
Pointed
Minimum Thread Length
2 41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-25-400
Zoro #
G116465936
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Fastener Length
4 in
Minimum Thread Length
2 41/64 in
Overall Length
4 in
Maximum Head Height
1/4 in
Maximum Head Width
7/16 in
Maximum Drill Bit Size
7/64 in
Screw Size
#14

Details

Drive
Square
Type
Wood Screw
Tip Type
Pointed
Item
Square Drive Deck Screw
Threads per Inch
7
Application
Composite Decking
Thread Style
Partially Threaded
Head Type
Flat
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Point Type
17
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 4 in, Drive Size #3, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 2 41/64 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.