Square Drive Deck Screw, #14 x 4 in, Stainless Steel, Flat Head, Square Drive, 5 PK
Mfr # 32-SQD-25-400
Zoro # G516465932
product price: $4.79
/pk 5, $0.96/ea
Sold in multiples of 2 for $9.58
Key Features
Square Drive
Flat Head
Minimum Thread Length
2 3/4 in
Threads per Inch
10
Material Grade/Class
316
Tip Type
Pointed
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQD-25-400
Zoro #
G516465932
UPC #
-
Country of Origin
Multiple
Dimensions
Minimum Thread Length
2 3/4 in
Overall Length
4 in
Screw Size
#14
Maximum Head Height
1/4 in
Fastener Length
4 in
Drive Size
#3
Maximum Head Width
7/16 in
Maximum Drill Bit Size
7/64 in
Details
Threads per Inch
10
Material Grade/Class
316
Tip Type
Pointed
Material
Stainless Steel
Point Type
17
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Drive
Square
System of Measurement
Inch
Item
Square Drive Deck Screw
Application
Composite Decking
Thread Style
Partially Threaded
Type
Wood Screw
Head Type
Flat
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 4 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 2 3/4 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.