Square Drive Deck Screw, #14 x 5 in, Stainless Steel, Flat Head, Square Drive, 10 PK
Mfr # 1-SQD-25-500
Zoro # G416465957
product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38
Key Features
Square Drive
Flat Head
System of Measurement
Inch
Drive Size
#3
Minimum Thread Length
3 19/64 in
Screw Size
#14
Tip Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-25-500
Zoro #
G416465957
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Minimum Thread Length
3 19/64 in
Screw Size
#14
Maximum Head Height
1/4 in
Overall Length
5 in
Maximum Drill Bit Size
7/64 in
Fastener Length
5 in
Maximum Head Width
7/16 in
Details
System of Measurement
Inch
Tip Type
Pointed
Point Type
17
Application
Composite Decking
Item
Square Drive Deck Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Threads per Inch
7
Thread Style
Partially Threaded
Material
Stainless Steel
Drive
Square
Head Type
Flat
Material Grade/Class
18-8
Type
Wood Screw
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 5 in, Drive Size #3, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 3 19/64 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.