Square Drive Deck Screw, #14 x 6 in, Stainless Steel, Flat Head, Square Drive, 5 PK
Mfr # 1-SQD-25-600
Zoro # G616465948
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 3 for $13.47
Key Features
Flat Head
Square Drive
Thread Style
Partially Threaded
Maximum Head Height
1/4 in
Screw Size
#14
Threads per Inch
10
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-SQD-25-600
Zoro #
G616465948
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/4 in
Screw Size
#14
Maximum Head Width
7/16 in
Drive Size
#3
Maximum Drill Bit Size
7/64 in
Overall Length
6 in
Fastener Length
6 in
Minimum Thread Length
4 in
Details
Thread Style
Partially Threaded
Head Type
Flat
Threads per Inch
10
Material
Stainless Steel
Point Type
17
Material Grade/Class
18-8
System of Measurement
Inch
Application
Composite Decking
Type
Wood Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Item
Square Drive Deck Screw
Tip Type
Pointed
Drive
Square
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 6 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 4 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.