Square Drive Deck Screw, #6 x 1 1/4 in, Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 32-SQD-6-125
Zoro # G916465921
product price:Â $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47
Key Features
Flat Head
Square Drive
Overall Length
1 1/4 in
Threads per Inch
18
Drive Size
#1
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Application
Composite Decking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQD-6-125
Zoro #
G916465921
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Drive Size
#1
Maximum Drill Bit Size
1/16 in
Minimum Thread Length
53/64 in
Screw Size
#6
Fastener Length
1 1/4 in
Maximum Head Width
11/32 in
Maximum Head Height
13/64 in
Details
Threads per Inch
18
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Application
Composite Decking
Head Type
Flat
Material
Stainless Steel
Tip Type
Pointed
Thread Style
Partially Threaded
System of Measurement
Inch
Material Grade/Class
316
Type
Wood Screw
Point Type
17
Item
Square Drive Deck Screw
Drive
Square
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #6, Fastener Length 1 1/4 in, Drive Size #1, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 53/64 in, Maximum Head Width 11/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.