Square Drive Deck Screw, #6 x 2 in, Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 1-SQD-6-200
Zoro # G416465766
product price: $8.49
/pk 100, $0.08/eaSold in multiples of 2 for $16.98
Key Features
Flat Head
Square Drive
Maximum Head Height
13/64 in
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-6-200
Zoro #
G416465766
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
13/64 in
Drive Size
#2
Overall Length
2 in
Screw Size
#6
Maximum Head Width
11/32 in
Maximum Drill Bit Size
1/16 in
Minimum Thread Length
1 1/4 in
Fastener Length
2 in
Details
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
System of Measurement
Inch
Material
Stainless Steel
Type
Wood Screw
Head Type
Flat
Point Type
17
Drive
Square
Thread Style
Partially Threaded
Threads per Inch
18
Tip Type
Pointed
Material Grade/Class
18-8
Item
Square Drive Deck Screw
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #6, Fastener Length 2 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 1 1/4 in, Maximum Head Width 11/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.