Square Drive Deck Screw, #6 x 2 in, Stainless Steel, Flat Head, Square Drive, 50 PK

  • Mfr # 32-SQD-6-200

  • Zoro # G816465885


product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98

Key Features

Flat Head
Square Drive
Screw Size
#6
Threads per Inch
18
Application
Composite Decking
Minimum Thread Length
1 1/4 in
Maximum Head Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-SQD-6-200
Zoro #
G816465885
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Minimum Thread Length
1 1/4 in
Fastener Length
2 in
Maximum Head Height
13/64 in
Drive Size
#1
Maximum Head Width
11/32 in
Maximum Drill Bit Size
1/16 in
Overall Length
2 in

Details

Threads per Inch
18
Application
Composite Decking
Material Grade/Class
316
Tip Type
Pointed
Item
Square Drive Deck Screw
System of Measurement
Inch
Head Type
Flat
Type
Wood Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Drive
Square
Material
Stainless Steel
Thread Style
Partially Threaded
Point Type
17

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #6, Fastener Length 2 in, Drive Size #1, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 1 1/4 in, Maximum Head Width 11/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.