Square Drive Deck Screw, #6 x 3/4 in, Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 1-SQD-6-75
Zoro # G416465889
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 3 for $13.77
Key Features
Square Drive
Flat Head
Drive Size
#2
Maximum Head Width
11/32 in
Application
Composite Decking
Overall Length
3/4 in
Tip Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-6-75
Zoro #
G416465889
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Width
11/32 in
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Height
13/64 in
Screw Size
#6
Minimum Thread Length
1/2 in
Maximum Drill Bit Size
1/16 in
Details
Item
Square Drive Deck Screw
Application
Composite Decking
Tip Type
Pointed
Point Type
17
Threads per Inch
9
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material
Stainless Steel
Thread Style
Partially Threaded
Type
Wood Screw
System of Measurement
Inch
Drive
Square
Material Grade/Class
18-8
Head Type
Flat
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #6, Fastener Length 3/4 in, Drive Size #2, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 1/2 in, Maximum Head Width 11/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.