Square Drive Deck Screw, #6 x 5/8 in, Stainless Steel, Flat Head, Square Drive, 100 PK

  • Mfr # 1-SQD-6-62

  • Zoro # G816465908


product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Stainless Steel
Minimum Thread Length
13/32 in
Type
Wood Screw
Maximum Drill Bit Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQD-6-62
Zoro #
G816465908
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
13/32 in
Fastener Length
5/8 in
Maximum Drill Bit Size
1/16 in
Screw Size
#6
Maximum Head Height
13/64 in
Drive Size
#2
Maximum Head Width
11/32 in
Overall Length
5/8 in

Details

System of Measurement
Inch
Item
Square Drive Deck Screw
Material
Stainless Steel
Head Type
Flat
Type
Wood Screw
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Thread Style
Partially Threaded
Material Grade/Class
18-8
Application
Composite Decking
Threads per Inch
9
Tip Type
Pointed
Drive
Square
Point Type
17

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #6, Fastener Length 5/8 in, Drive Size #2, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 13/32 in, Maximum Head Width 11/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products