Square Drive Deck Screw, #8 x 1 1/2 in, Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 1-SQD-8-150
Zoro # G316465767
product price: $10.19
/pk 100, $0.10/eaKey Features
Square Drive
Flat Head
Overall Length
1 1/2 in
Maximum Drill Bit Size
5/64 in
Thread Style
Partially Threaded
Threads per Inch
15
Tip Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-SQD-8-150
Zoro #
G316465767
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Maximum Drill Bit Size
5/64 in
Fastener Length
1 1/2 in
Screw Size
#8
Minimum Thread Length
1 in
Maximum Head Width
11/32 in
Drive Size
#2
Maximum Head Height
3/16 in
Details
Thread Style
Partially Threaded
Drive
Square
Threads per Inch
15
Tip Type
Pointed
System of Measurement
Inch
Material
Stainless Steel
Point Type
17
Application
Composite Decking
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Head Type
Flat
Material Grade/Class
18-8
Type
Wood Screw
Item
Square Drive Deck Screw
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #8, Fastener Length 1 1/2 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 1 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.