Shop ZORO SELECT
See all product information
Create Account
Square Drive Deck Screw, #8 x 1 5/8 in, Stainless Steel, Flat Head, Square Drive, 50 PK
- Mfr # 32-SQD-8-162
- Zoro # G316465798
product price:Â
$
8.39
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.78
Key Features
Flat Head
Square Drive
Screw Size
#8
Drive Size
#2
Material
Stainless Steel
Application
Composite Decking
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SQD-8-162
- Zoro #
- G316465798
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Flat
- Drive
- Square
- Material
- Stainless Steel
- Application
- Composite Decking
- Thread Style
- Partially Threaded
- Item
- Square Drive Deck Screw
- System of Measurement
- Inch
- Point Type
- 17
- Type
- Wood Screw
- Threads per Inch
- 15
- Tip Type
- Pointed
- Dimensional Standards
- RoHS 3 (2015/863/EU) Compliant
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
- Drive Size
- #2
- Maximum Head Width
- 11/32 in
- Maximum Drill Bit Size
- 5/64 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 1 5/8 in
- Minimum Thread Length
- 1 5/64 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #8, Fastener Length 1 5/8 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 1 5/64 in, Maximum Head Width 11/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.