Square Drive Deck Screw, #8 x 2 1/2 in, Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 32-SQD-8-250
Zoro # G116465769
product price: $11.19
/pk 50, $0.22/eaKey Features
Square Drive
Flat Head
Thread Style
Partially Threaded
Point Type
17
Material
Stainless Steel
Overall Length
2 1/2 in
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-SQD-8-250
Zoro #
G116465769
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Screw Size
#8
Fastener Length
2 1/2 in
Details
Thread Style
Partially Threaded
Point Type
17
Material
Stainless Steel
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Material Grade/Class
316
Drive
Square
Type
Wood Screw
Tip Type
Pointed
System of Measurement
Inch
Head Type
Flat
Application
Composite Decking
Item
Square Drive Deck Screw
Description
Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #8, Fastener Length 2 1/2 in, Thread Style Partially Threaded, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.