Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Edge Cylinder File, 1/2 in., 1 pcs.

  • Mfr # 30074

  • Zoro # G7544397


product price: $5.49
/ea

Key Features

Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
Dia. (In.)
1/2 in
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Overall Length (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30074
Zoro #
G7544397
UPC #
083771300746
Country of Origin
China

Dimensions

Dia. (In.)
1/2 in
Overall Length (In.)
2 1/8 in
Overall Length
2 1/8 in
Head Length
1 in
Head Width
1/2 in
Shank Diameter
1/2 in
Burr Diameter
1/2 in
Shank Size
1/2 in
Overall Diameter
1/2 in

Details

Item
Rotary File
Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Removes
Metal, Rust and Corrosion
Number of Pieces
1
Material
Alloy Steel
Rotary Tool Accessory Type
Rotary File
Shape
Cylinder
Max. Speed
2,500 RPM
Bit Material
Alloy Steel
Material Application
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Mount Type
Mounted
For Workpiece Material
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Product Type
Rotary File
Speed - Maximum
2,500 RPM
Compatible Product Type
Power Drill, Power Saw

Description

Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Cylinder, Max. Speed 2,500 RPM, Shank Diameter 1/2 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.