Square End Mill, 0.015625 in, Carbide
Mfr # 251-002000
Zoro # G4328555
product price: $57.49
/eaKey Features
Milling Diameter
1/64"
Number of Flutes
4
Length of Cut
0.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251-002000
Zoro #
G4328555
UPC #
888226192873
Country of Origin
United States
Dimensions
Milling Diameter
1/64"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Milling Dia.
0.015625 in
Chamfer Width
0.0010 in
Neck Length
0 in
Neck Dia.
0 in
Corner Radius
0.000 in
Description
Square End Mill, 0.015625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.