Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.015625 in, Carbide

  • Mfr # 251-002000B

  • Zoro # G4304597


product price: $63.19
/ea

Key Features

Milling Diameter
1/64"
Number of Flutes
4
Length of Cut
0.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-002000B
Zoro #
G4304597
UPC #
888226193351
Country of Origin
United States

Dimensions

Milling Diameter
1/64"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Dia.
0 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in
Milling Dia.
0.015625 in
Neck Length
0 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Style
Square
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Finish
AlTiN
List Number
254
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
C2 Micrograin
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.015625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.