Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.03125 in, Carbide

  • Mfr # 251-001002B

  • Zoro # G4309838


product price: $65.69
/ea

Key Features

Milling Diameter
1/32"
Number of Flutes
2
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-001002B
Zoro #
G4309838
UPC #
888226193139
Country of Origin
United States

Dimensions

Milling Diameter
1/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Length
0 in
Corner Radius
0.000 in
Milling Dia.
0.03125 in
Neck Dia.
0 in
Chamfer Width
0.0010 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
End Mill Application
Roughing/Finishing
Finish
AlTiN
Item
Square End Mill
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
List Number
250
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Number of Coolant Holes
0
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Material Grade - Machining
C2 Micrograin
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.03125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.