Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.03125 in, Carbide

  • Mfr # 251-002002

  • Zoro # G4309393


product price: $57.79
/ea

Key Features

Milling Diameter
1/32"
Number of Flutes
4
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-002002
Zoro #
G4309393
UPC #
888226192897
Country of Origin
United States

Dimensions

Milling Diameter
1/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Neck Length
0 in
Chamfer Width
0.0010 in
Neck Dia.
0 in
Milling Dia.
0.03125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Measurement System
Inch
Item
Square End Mill
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
List Number
254
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Helix Angle
30 Degrees
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Number of Coolant Holes
0
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Spiral Direction
Right Hand
Finish - Machining
Uncoated
Flute Type
Spiral
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.03125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.