Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.046875 in, Carbide

  • Mfr # 251-001010

  • Zoro # G4306313


product price: $27.69
/ea

Key Features

Milling Diameter
3/64"
Number of Flutes
2
Length of Cut
0.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-001010
Zoro #
G4306313
UPC #
888226192668
Country of Origin
United States

Dimensions

Milling Diameter
3/64"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Length
0 in
Chamfer Width
0.0010 in
Corner Radius
0.000 in
Neck Dia.
0 in
Milling Dia.
0.046875 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Finish - Machining
Uncoated
List Number
250
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Number of Coolant Holes
0
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
Flute Type
Spiral
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.