Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.046875 in, Carbide

  • Mfr # 251-002011

  • Zoro # G4306986


product price: $43.25
/ea

Key Features

Milling Diameter
3/64"
Number of Flutes
4
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-002011
Zoro #
G4306986
UPC #
888226192910
Country of Origin
United States

Dimensions

Milling Diameter
3/64"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Chamfer Width
0.0010 in
Neck Length
0 in
Neck Dia.
0 in
Corner Radius
0.000 in
Milling Dia.
0.046875 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Number of Coolant Holes
0
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Finish
Bright (Uncoated)
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Item
Square End Mill
End Mill Style
Square
List Number
254
Helix Angle
30 Degrees
Flute Type
Spiral
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Material Grade - Machining
C2 Micrograin
Flute Spacing
Fixed

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.