Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.046875 in, Carbide

  • Mfr # 251-002011B

  • Zoro # G4310522


product price: $47.09
/ea

Key Features

Milling Diameter
3/64"
Number of Flutes
4
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-002011B
Zoro #
G4310522
UPC #
888226193399
Country of Origin
United States

Dimensions

Milling Diameter
3/64"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Dia.
0 in
Neck Length
0 in
Milling Dia.
0.046875 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Steel
End Mill Application
Roughing/Finishing
List Number
254
Measurement System
Inch
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
End Mill Style
Square
Shank Type - Machining
Straight
Item
Square End Mill
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
C2 Micrograin
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.