Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.046875 in, Carbide

  • Mfr # 251-002013B

  • Zoro # G4307485


product price: $66.75
/ea

Key Features

Milling Diameter
3/64"
Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-002013B
Zoro #
G4307485
UPC #
888226193405
Country of Origin
United States

Dimensions

Milling Diameter
3/64"
Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Length
0 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in
Milling Dia.
0.046875 in
Neck Dia.
0 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Flute Type
Spiral
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish
AlTiN
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Shank Type - Machining
Straight
List Number
254
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.